Zoro Homepage

Weighing Dish, 5-3/8 In. L, PK250

  • Mfr # PB-315

  • Zoro # G3955524


product price: $39.19
/pk 250, $0.16/ea

Key Features

Capacity
140 mL
Color
White
Material
Polystyrene
Length
5 3/8 in
Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-315
Zoro #
G3955524
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 3/8 in
Width
3 1/2 in
Depth
1 in
Overall Height
1 in
Overall Depth
1 in
Overall Width
3 1/2 in

Details

Item
Weighing Dish
Capacity
140 mL
Color
White
Material
Polystyrene
Product Type
Weighing Dish
Sterility
Non-Sterile

Description

Weighing Dish, Capacity 140 mL, White, Length 5 3/8 in, Width 3 1/2 in, Depth 1 in, Polystyrene, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.