Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weighing Dish, 5/16 In. D, PK50

  • Mfr # D-126

  • Zoro # G4193375


product price: $25.29
/pk 50, $0.51/ea

Key Features

Capacity
60 mL
Color
Gray
Material
Aluminum
Diameter
102 mm
Depth
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-126
Zoro #
G4193375
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
102 mm
Depth
5/16 in
Overall Width
4 3/4 in
Overall Height
1/4 in
Overall Depth
3/8 in

Details

Item
Weighing Dish
Capacity
60 mL
Color
Gray
Material
Aluminum
For Use With
Enclosed Balances and Weighing Equipment
Product Type
Weighing Dish
Sterility
Non-Sterile
Compatible Product Type
Enclosed Balances, Weighing Equipment
Boat Shape
Round

Description

Weighing Dish, Capacity 60 mL, Gray, Depth 5/16 in, Diameter 102 mm, Aluminum, For Use With Enclosed Balances and Weighing Equipment, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.