Zoro Homepage

Weighing Dish, 7-1/2 In. L, PK250

  • Mfr # PB-317

  • Zoro # G4076222


product price: $81.19
/pk 250, $0.32/ea
Free Shipping & Returns

Key Features

Capacity
270 mL
Color
White
Material
Polystyrene
Length
7 1/2 in
Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-317
Zoro #
G4076222
UPC #
-
Country of Origin
United States

Dimensions

Length
7 1/2 in
Width
4 3/4 in
Depth
1 in
Overall Depth
1 in
Overall Height
1 in
Overall Width
7 1/2 in

Details

Item
Weighing Dish
Capacity
270 mL
Color
White
Material
Polystyrene
Product Type
Weighing Dish
Sterility
Non-Sterile
Boat Shape
Square

Description

Weighing Dish, Capacity 270 mL, White, Length 7 1/2 in, Width 4 3/4 in, Depth 1 in, Polystyrene, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.