Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weighing Dish, 70mL, 11/16 In. D, PK100

  • Mfr # D63-100

  • Zoro # G4087973


product price: $20.19
/pk 100, $0.20/ea

Key Features

Capacity
70 mL
Color
Gray
Material
Aluminum
Diameter
63 mm ID, 71 mm OD
Depth
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D63-100
Zoro #
G4087973
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
63 mm ID, 71 mm OD
Depth
11/16 in
Overall Width
2 3/4 in
Overall Depth
3/4 in
Overall Height
3/4 in

Details

Item
Weighing Dish
Capacity
70 mL
Color
Gray
Material
Aluminum
Product Type
Weighing Dish
Boat Shape
Round
Sterility
Non-Sterile

Description

Weighing Dish, Capacity 70 mL, Gray, Depth 11/16 in, Diameter 63 mm ID, 71 mm OD, Aluminum, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.