Zoro Homepage

Weighing Dish, Blue, 5-1/2 In. L, PK500

  • Mfr # WB-512-B

  • Zoro # G3856745


product price: $97.39
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Capacity
330 mL
Color
Blue
Material
Polystyrene
Length
5 1/2 in
Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-512-B
Zoro #
G3856745
UPC #
-
Country of Origin
United States

Dimensions

Length
5 1/2 in
Width
5 1/2 in
Depth
7/8 in
Overall Depth
7/8 in
Overall Width
5 1/2 in
Overall Height
7/8 in

Details

Item
Weighing Dish
Capacity
330 mL
Color
Blue
Material
Polystyrene
For Use With
Balances, Microwave Moisture Analyzers
Product Type
Weighing Dish
Sterility
Non-Sterile
Compatible Product Type
Balances, Microwave Moisture Analyzers
Boat Shape
Square

Description

Weighing Dish, Capacity 330 mL, Blue, Length 5 1/2 in, Width 5 1/2 in, Depth 7/8 in, Polystyrene, For Use With Balances, Microwave Moisture Analyzers, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.