Zoro Homepage

Auger Cable Bit, 3/4in Dia., 36in L

  • Mfr # EA75036

  • Zoro # G8850362


product price: $44.29
/ea

Key Features

Drill Bit Size
3/4 in
Diameter
3/4 in
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA75036
Zoro #
G8850362
UPC #
855376005070
Country of Origin
United States

Dimensions

Overall Length
36 in
Drill Bit Size
3/4 in
Diameter
3/4 in
Shank Size
1/4 in
Shank Hex Size
3/4 in
Shank Diameter
1/4 in

Details

Item
Auger Style Cable Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Application
Wood
Features
Self-Feeding, Flexible
Drill Style
Cable
Cutting Edge
Auger Point
For Use With
Wood
Cable Bit Point Type
Auger Style
Decimal Equivalent
0.75
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Material - Machining
Carbon Steel
Primary Material Application
Wood
Shank Type - Machining
Quick-Change Hex
Flute Type
Spiral
Series
EA

Description

Auger Style, Auger Style Cable Drill Bit, 3/4 in Drill Bit Size, Quick-Change Hex, 36 in Overall Length, Shank Diameter 1/4 in, Bright (Uncoated), Shank Hex Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.