
Auger Cable Bit, 3/4in Dia., 72in L
Mfr # EA75072
Zoro # G8850387
product price: $47.59
/eaKey Features
Drill Bit Size
3/4 in
Diameter
3/4 in
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA75072
Zoro #
G8850387
UPC #
855376005094
Country of Origin
United States
Dimensions
Overall Length
72 in
Drill Bit Size
3/4 in
Diameter
3/4 in
Shank Size
1/4 in
Shank Hex Size
3/4 in
Shank Diameter
1/4 in
Details
Item
Auger Style Cable Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Features
Self-Feeding, Flexible
Cutting Edge
Auger Point
Drill Style
Cable
Application
Wood
For Use With
Wood
Decimal Equivalent
0.75
Shank Type - Machining
Quick-Change Hex
Primary Material Application
Wood
Series
EA
Flute Type
Spiral
Measurement System
Fractional Inch
Material - Machining
Carbon Steel
For Tool Type
Rotary Drill
Cable Bit Point Type
Auger Style
Description
Auger Style, Auger Style Cable Drill Bit, 3/4 in Drill Bit Size, Quick-Change Hex, 72 in Overall Length, Shank Diameter 1/4 in, Bright (Uncoated), Shank Hex Size 3/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.