Zoro Homepage

Auger Cable Bit, 3/8in Dia., 18in L

  • Mfr # EA37518

  • Zoro # G8850292


product price: $31.04
/ea

Key Features

Diameter
3/8 in
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Drill Style
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA37518
Zoro #
G8850292
UPC #
855376005001
Country of Origin
United States

Dimensions

Overall Length
18 in
Drill Bit Size
3/8 in
Diameter
3/8 in
Shank Size
3/16 in
Shank Diameter
3/16 in
Shank Hex Size
3/8 in

Details

Item
Auger Style Cable Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Drill Style
Cable
Application
Wood
Features
Self-Feeding, Flexible
Cutting Edge
Auger Point
For Use With
Wood
Decimal Equivalent
0.375
Series
EA
Measurement System
Fractional Inch
Flute Type
Spiral
Primary Material Application
Wood
Shank Type - Machining
Quick-Change Hex
For Tool Type
Rotary Drill
Cable Bit Point Type
Auger Style
Material - Machining
Carbon Steel

Description

Auger Style, Auger Style Cable Drill Bit, 3/8 in Drill Bit Size, Quick-Change Hex, 18 in Overall Length, Shank Diameter 3/16 in, Bright (Uncoated), Shank Hex Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.