
Auger Cable Bit, 3/8in Dia., 24in L
Mfr # EA37524
Zoro # G8850301
product price: $32.29
/eaKey Features
Diameter
3/8 in
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Application
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA37524
Zoro #
G8850301
UPC #
855376005018
Country of Origin
United States
Dimensions
Overall Length
24 in
Drill Bit Size
3/8 in
Diameter
3/8 in
Shank Size
3/16 in
Shank Diameter
3/16 in
Shank Hex Size
3/8 in
Details
Item
Auger Style Cable Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Application
Wood
Cutting Edge
Auger Point
Drill Style
Cable
Features
Self-Feeding, Flexible
For Use With
Wood
Shank Type - Machining
Quick-Change Hex
Material - Machining
Carbon Steel
Cable Bit Point Type
Auger Style
Primary Material Application
Wood
Series
EA
Flute Type
Spiral
Decimal Equivalent
0.375
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Description
Auger Style, Auger Style Cable Drill Bit, 3/8 in Drill Bit Size, Quick-Change Hex, 24 in Overall Length, Shank Diameter 3/16 in, Bright (Uncoated), Shank Hex Size 3/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.