Zoro Homepage

Auger Cable Bit, 3/8in Dia., 36in L

  • Mfr # EA37536

  • Zoro # G8850317


product price: $33.15
/ea

Key Features

Diameter
3/8 in
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Application
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA37536
Zoro #
G8850317
UPC #
855376005025
Country of Origin
United States

Dimensions

Overall Length
36 in
Drill Bit Size
3/8 in
Diameter
3/8 in
Shank Size
3/16 in
Shank Hex Size
3/8 in
Shank Diameter
3/16 in

Details

Item
Auger Style Cable Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Application
Wood
Features
Self-Feeding, Flexible
Drill Style
Cable
Cutting Edge
Auger Point
For Use With
Wood
Decimal Equivalent
0.375
Series
EA
Cable Bit Point Type
Auger Style
Primary Material Application
Wood
Material - Machining
Carbon Steel
Shank Type - Machining
Quick-Change Hex
Measurement System
Fractional Inch
Flute Type
Spiral
For Tool Type
Rotary Drill

Description

Auger Style, Auger Style Cable Drill Bit, 3/8 in Drill Bit Size, Quick-Change Hex, 36 in Overall Length, Shank Diameter 3/16 in, Bright (Uncoated), Shank Hex Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.