
Auger Cable Bit, 3/8in Dia., 54in L
Mfr # EA37554
Zoro # G8850326
product price: $34.95
/eaKey Features
Diameter
3/8 in
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Features
Self-Feeding, Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA37554
Zoro #
G8850326
UPC #
855376005032
Country of Origin
United States
Dimensions
Overall Length
54 in
Drill Bit Size
3/8 in
Diameter
3/8 in
Shank Size
3/16 in
Shank Diameter
3/16 in
Shank Hex Size
3/8 in
Details
Item
Auger Style Cable Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Features
Self-Feeding, Flexible
Cutting Edge
Auger Point
Application
Wood
Drill Style
Cable
For Use With
Wood
Cable Bit Point Type
Auger Style
Material - Machining
Carbon Steel
Flute Type
Spiral
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Primary Material Application
Wood
Decimal Equivalent
0.375
Shank Type - Machining
Quick-Change Hex
Series
EA
Description
Auger Style, Auger Style Cable Drill Bit, 3/8 in Drill Bit Size, Quick-Change Hex, 54 in Overall Length, Shank Diameter 3/16 in, Bright (Uncoated), Shank Hex Size 3/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.