Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Drill Bit, 9/16in.Dia.x36in.L

  • Mfr # ESP56236

  • Zoro # G7552404


product price: $34.18
/ea

Key Features

Drill Bit Size
9/16 in
Application
Wood
Shank Size
3/16 in
Overall Length
36 in
Dia.
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP56236
Zoro #
G7552404
UPC #
850078004376
Country of Origin
United States

Dimensions

Drill Bit Size
9/16 in
Shank Size
3/16 in
Overall Length
36 in
Dia.
9/16"
Length
36"
Shank Dia.
3/16"
Shank Hex Size
3/16 in
Shank Diameter
3/16 in
Maximum Drilling Depth
34 in

Details

Application
Wood
Features
Self-Feeding
Item
Screw Point Cable Drill Bit
Drill Bit Material
Carbon Steel
Drill Style
Cable
Cutting Edge
Screw point
For Use With
Wood
Finish - Machining
Powder Coated
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Primary Material Application
Wood
Cutting Direction
Right Hand
Material - Machining
Carbon Steel
Cable Bit Point Type
Auger Style
For Tool Type
Rotary Drill
Decimal Equivalent
0.563
Series
ESP
Flute Type
Spiral

Description

Auger Style, Screw Point Cable Drill Bit, 9/16 in Drill Bit Size, Straight with Three Flats, 36 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 34 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.