Carbide Tip Switch Bit Head, Masonry
Mfr # ETM500
Zoro # G7540556
product price: $20.64
/eaKey Features
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Round
Cutting Edge
Carbide Tip
Percussion Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETM500
Zoro #
G7540556
UPC #
850078004093
Country of Origin
United States
Dimensions
Drill Bit Size
1/2 in
Overall Length
5 in
Shank Size
1/4 in
Maximum Drilling Depth
4 in
Shank Diameter
1/4 in
Diameter
1/2 in
Details
Item
Cable Drill Bit
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Round
Cutting Edge
Carbide Tip
Percussion Rated
No
Impact Rated
No
Features
Interchangeable, Flexible
For Use With
Regular Drill
Cutting Direction
Right Hand
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Decimal Equivalent
0.5
Primary Material Application
Masonry
Drill Style
Switch Bit Head Only
Description
Cable Drill Bit, 1/2 in, Masonry, Carbide Tipped, Bright (Uncoated), Overall Length 5 in, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.