Zoro Homepage

Fiberglass Wire Fishing Rods, 12 ft.

  • Mfr # ETF25012

  • Zoro # G7080300


product price: $37.74
/ea

Key Features

Features
To Install Wires Above Ceilings, Through Walls and Under Carpets, Flexible, Rigid, Steel Bull Nose With Holes For Pulling Wires
Length
(3) 4 ft.
Size
1/4" dia.
Tape Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETF25012
Zoro #
G7080300
UPC #
855376005353
Country of Origin
United States

Dimensions

Length
(3) 4 ft.
Size
1/4" dia.

Details

Item
Fiberglass Wire Fishing Rods,12 ft.
Features
To Install Wires Above Ceilings, Through Walls and Under Carpets, Flexible, Rigid, Steel Bull Nose With Holes For Pulling Wires
Tape Material
Fiberglass

Description

Fiberglass Wire Fishing Rods,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.