Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Drill Bit, 1/2in. dia., 18in. L

  • Mfr # ESP50018

  • Zoro # G0332790


product price: $32.89
/ea

Key Features

Drill Bit Size
1/2 in
Application
Wood
Shank Size
3/16 in
Drill Style
Cable
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESP50018
Zoro #
G0332790
UPC #
855376005292
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Shank Size
3/16 in
Shank Dia.
3/16"
Overall Length
18 in
Length
18"
Dia.
1/2"
Shank Hex Size
3/16 in
Maximum Drilling Depth
16 in
Shank Diameter
3/16 in

Details

Application
Wood
Drill Style
Cable
Drill Bit Material
Carbon Steel
Cutting Edge
Screw point
Item
Screw Point Cable Drill Bit
Features
Ultra Sharp Threads, Fish Accommodation Holes, (3) Flat Nonslip Grip
For Use With
Wood
Decimal Equivalent
0.5
For Tool Type
Rotary Drill
Cable Bit Point Type
Split Point
Material - Machining
Carbon Steel
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Powder Coated
Series
ESP
Flute Type
Spiral
Measurement System
Fractional Inch
Primary Material Application
Wood
Cutting Direction
Right Hand

Description

Split Point, Screw Point Cable Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 18 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 16 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.