Zoro Homepage

Flexible Drill Bit, 1/2in. dia., 36in. L

  • Mfr # ESP50036

  • Zoro # G0332845


product price: $33.59
/ea

Key Features

Drill Bit Size
1/2 in
Application
Wood
Shank Size
3/16 in
Overall Length
36 in
Features
Ultra Sharp Threads, Fish Accommodation Holes, (3) Flat Nonslip Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP50036
Zoro #
G0332845
UPC #
855376005315
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Shank Size
3/16 in
Overall Length
36 in
Dia.
1/2"
Length
36"
Shank Dia.
3/16"
Shank Hex Size
3/16 in
Shank Diameter
3/16 in
Maximum Drilling Depth
32 in

Description

Auger Style, Screw Point Cable Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 36 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 32 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.