Zoro Homepage

Flexible Drill Bit, 1/2in. dia., 54in. L

  • Mfr # ESP50054

  • Zoro # G0332851


product price: $36.54
/ea

Key Features

Drill Bit Size
1/2 in
Application
Wood
Shank Size
3/16 in
Dia.
1/2"
Length
54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP50054
Zoro #
G0332851
UPC #
855376005322
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Shank Size
3/16 in
Dia.
1/2"
Length
54"
Overall Length
54 in
Shank Dia.
3/16"
Maximum Drilling Depth
52 in
Shank Hex Size
3/16 in
Shank Diameter
3/16 in

Details

Application
Wood
Item
Screw Point Cable Drill Bit
Cutting Edge
Screw point
Features
Ultra Sharp Threads, Fish Accommodation Holes, (3) Flat Nonslip Grip
Drill Style
Cable
Drill Bit Material
Carbon Steel
For Use With
Wood
Decimal Equivalent
0.5
Measurement System
Fractional Inch
Material - Machining
Carbon Steel
Primary Material Application
Wood
Finish - Machining
Powder Coated
Cutting Direction
Right Hand
Flute Type
Spiral
Shank Type - Machining
Straight with Three Flats
Series
ESP
For Tool Type
Rotary Drill
Cable Bit Point Type
Serrated

Description

Serrated, Screw Point Cable Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 54 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 52 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.