Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Drill Bit, 1/2in. dia., 72in. L

  • Mfr # ESP50072

  • Zoro # G0332827


product price: $37.05
/ea

Key Features

Drill Bit Size
1/2 in
Application
Wood
Shank Size
3/16 in
Drill Style
Cable
Features
Ultra Sharp Threads, Fish Accommodation Holes, (3) Flat Nonslip Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP50072
Zoro #
G0332827
UPC #
855376005339
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Shank Size
3/16 in
Length
72"
Overall Length
72 in
Dia.
1/2"
Shank Dia.
3/16"
Shank Hex Size
1/2 in
Shank Diameter
3/16 in
Maximum Drilling Depth
70 in

Details

Application
Wood
Drill Style
Cable
Features
Ultra Sharp Threads, Fish Accommodation Holes, (3) Flat Nonslip Grip
Cutting Edge
Screw point
Drill Bit Material
Carbon Steel
Item
Screw Point Cable Drill Bit
For Use With
Wood
Cable Bit Point Type
Masonry
Measurement System
Fractional Inch
Series
ESP
For Tool Type
Rotary Drill
Flute Type
Spiral
Cutting Direction
Right Hand
Material - Machining
Carbon Steel
Primary Material Application
Wood
Finish - Machining
Powder Coated
Decimal Equivalent
0.5
Shank Type - Machining
Straight with Three Flats

Description

Masonry, Screw Point Cable Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 72 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 70 in, Shank Hex Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.