Zoro Homepage

Flexible Drill Bit, 1/2in.Dia.x18in.L

  • Mfr # EHS50018

  • Zoro # G7523564


product price: $27.17
/ea

Key Features

Drill Bit Size
1/2 in
Application
Steel
Shank Size
1/4 in
Drill Bit Material
High Speed Steel
Drill Style
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHS50018
Zoro #
G7523564
UPC #
850078004505
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Shank Size
1/4 in
Dia.
1/2"
Overall Length
18 in
Shank Dia.
1/4"
Length
18"
Shank Diameter
1/4 in
Shank Hex Size
3/16 in
Maximum Drilling Depth
16 in

Details

Application
Steel
Drill Bit Material
High Speed Steel
Drill Style
Cable
Cutting Edge
High Speed Split Point
Item
Cable Installer Drill Bit
Features
Wire Fishing Accommodation Holes in the Head and Shank
For Use With
Steel, Wood
For Tool Type
Rotary Drill
Finish - Machining
Powder Coated
Primary Material Application
Metal
Cutting Direction
Right Hand
Cable Bit Point Type
Serrated
Flute Type
Spiral
Decimal Equivalent
0.5
Series
EHS
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Sub Brand
High-Speed

Description

Serrated, Cable Installer Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 18 in Overall Length, Shank Diameter 1/4 in, Powder Coated, Maximum Drilling Depth 16 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.