Zoro Homepage

Flexible Drill Bit, 1/2in.Dia.x18in.L

  • Mfr # EM50018

  • Zoro # G7539533


product price: $32.49
/ea

Key Features

Drill Bit Size
1/2 in
Application
Masonry
Shank Size
1/4 in
Overall Length
18 in
Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM50018
Zoro #
G7539533
UPC #
850078004642
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Shank Size
1/4 in
Overall Length
18 in
Length
18"
Shank Dia.
1/4"
Dia.
1/2"
Shank Hex Size
3/16 in
Maximum Drilling Depth
16 in
Shank Diameter
1/4 in

Details

Application
Masonry
Drill Bit Material
Carbide-Tipped
Features
Wire Fishing Accommodation Holes in the Head and Shank
Cutting Edge
Carbide Tip
Item
Cable Installer Drill Bit
Drill Style
Cable
For Use With
Masonry
Measurement System
Fractional Inch
Decimal Equivalent
0.5
Primary Material Application
Masonry
Flute Type
Spiral
Material - Machining
Carbide Tipped
For Tool Type
Rotary Drill
Series
EM
Cable Bit Point Type
Split Point
Cutting Direction
Right Hand
Finish - Machining
Powder Coated
Shank Type - Machining
Straight with Three Flats

Description

Split Point, Cable Installer Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 18 in Overall Length, Shank Diameter 1/4 in, Powder Coated, Maximum Drilling Depth 16 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.