Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Drill Bit, 1/2in.Dia.x24in.L

  • Mfr # EA50024

  • Zoro # G7470303


product price: $33.11
/ea

Key Features

Diameter
1/2 in
Drill Bit Material
Carbon Steel
Finish - Machining
Powder Coated
Cutting Direction
Right Hand
Shank Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA50024
Zoro #
G7470303
UPC #
850078004727
Country of Origin
United States

Dimensions

Overall Length
24 in
Drill Bit Size
1/2 in
Diameter
1/2 in
Shank Size
3/16 in
Shank Diameter
3/16 in
Shank Hex Size
3/16 in
Maximum Drilling Depth
22 in

Details

Item
Auger Style Cable Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Powder Coated
Cutting Direction
Right Hand
Features
Self-Feeding
Drill Style
Cable
Application
Wood
Cutting Edge
Auger Point
For Use With
Wood
Sub Brand
Flexible Auger Style
Flute Type
Spiral
Shank Type - Machining
Straight with Three Flats
Cable Bit Point Type
Auger Style
Decimal Equivalent
0.5
Series
EA
For Tool Type
Rotary Drill
Measurement System
Fractional Inch
Primary Material Application
Wood
Material - Machining
Carbon Steel

Description

Auger Style, Auger Style Cable Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 24 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 22 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.