Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Drill Bit, 1/2in.Dia.x24in.L

  • Mfr # EM50024

  • Zoro # G7621013


product price: $32.80
/ea

Key Features

Drill Bit Size
1/2 in
Application
Masonry
Shank Size
1/4 in
Features
Wire Fishing Accommodation Holes in the Head and Shank
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM50024
Zoro #
G7621013
UPC #
850078004659
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Shank Size
1/4 in
Shank Dia.
1/4"
Length
24"
Overall Length
24 in
Dia.
1/2"
Shank Hex Size
3/16 in
Shank Diameter
1/4 in
Maximum Drilling Depth
22 in

Details

Application
Masonry
Features
Wire Fishing Accommodation Holes in the Head and Shank
Cutting Edge
Carbide Tip
Drill Bit Material
Carbide-Tipped
Item
Cable Installer Drill Bit
Drill Style
Cable
For Use With
Masonry
Cable Bit Point Type
Split Point
Series
EM
Finish - Machining
Powder Coated
For Tool Type
Rotary Drill
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Primary Material Application
Masonry
Flute Type
Spiral
Decimal Equivalent
0.5
Shank Type - Machining
Straight with Three Flats

Description

Split Point, Cable Installer Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 24 in Overall Length, Shank Diameter 1/4 in, Powder Coated, Maximum Drilling Depth 22 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.