Zoro Homepage

Flexible Drill Bit, 1/2in.Dia.x54in.L

  • Mfr # EHS50054

  • Zoro # G7472053


product price: $33.29
/ea

Key Features

Drill Bit Size
1/2 in
Shank Size
1/4 in
Cutting Edge
High Speed Split Point
Overall Length
54 in
Features
Wire Fishing Accommodation Holes in the Head and Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHS50054
Zoro #
G7472053
UPC #
850078004536
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Shank Size
1/4 in
Overall Length
54 in
Dia.
1/2"
Shank Dia.
1/4"
Shank Hex Size
3/16 in
Maximum Drilling Depth
52 in
Shank Diameter
1/4 in

Details

Cutting Edge
High Speed Split Point
Features
Wire Fishing Accommodation Holes in the Head and Shank
Drill Style
Cable
Item
Cable Installer Drill Bit
Drill Bit Material
High Speed Steel
For Use With
Steel, Wood
Cable Bit Point Type
Split Point
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Metal
Finish - Machining
Powder Coated
Series
EHS
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
For Tool Type
Rotary Drill
Decimal Equivalent
0.5
Flute Type
Spiral
Sub Brand
High-Speed

Description

Split Point, Cable Installer Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 54 in Overall Length, Shank Diameter 1/4 in, Powder Coated, Maximum Drilling Depth 52 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.