Zoro Homepage

Flexible Drill Bit, 1/2in.Dia.x72in.L

  • Mfr # EA50072

  • Zoro # G7512206


product price: $38.18
/ea

Key Features

Diameter
1/2 in
Drill Bit Material
Carbon Steel
Finish - Machining
Powder Coated
Cutting Direction
Right Hand
Cutting Edge
Auger Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA50072
Zoro #
G7512206
UPC #
850078004758
Country of Origin
United States

Dimensions

Overall Length
72 in
Drill Bit Size
1/2 in
Diameter
1/2 in
Shank Size
3/16 in
Shank Diameter
3/16 in
Shank Hex Size
3/16 in
Maximum Drilling Depth
70 in

Details

Item
Auger Style Cable Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Powder Coated
Cutting Direction
Right Hand
Cutting Edge
Auger Point
Application
Wood
Features
Self-Feeding
Drill Style
Cable
For Use With
Wood
Sub Brand
Flexible Auger Style
Primary Material Application
Wood
Flute Type
Spiral
Decimal Equivalent
0.5
Cable Bit Point Type
Screw Point
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Series
EA
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbon Steel

Description

Screw Point, Auger Style Cable Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 72 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 70 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.