Zoro Homepage

Flexible Drill Bit, 1/2in.Dia.x72in.L

  • Mfr # EHS50072

  • Zoro # G7590825


product price: $37.33
/ea

Key Features

Drill Bit Size
1/2 in
Application
Steel
Shank Size
1/4 in
Features
Wire Fishing Accommodation Holes in the Head and Shank
Length
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHS50072
Zoro #
G7590825
UPC #
850078004543
Country of Origin
Thailand

Dimensions

Drill Bit Size
1/2 in
Shank Size
1/4 in
Length
72"
Overall Length
72 in
Shank Dia.
1/4"
Dia.
1/2"
Shank Diameter
1/4 in
Shank Hex Size
3/16 in
Maximum Drilling Depth
70 in

Details

Application
Steel
Features
Wire Fishing Accommodation Holes in the Head and Shank
Drill Bit Material
High Speed Steel
Cutting Edge
High Speed Split Point
Drill Style
Cable
Item
Cable Installer Drill Bit
For Use With
Steel, Wood
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.5
Flute Type
Spiral
Sub Brand
High-Speed
Series
EHS
Cable Bit Point Type
Serrated
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Powder Coated
Cutting Direction
Right Hand
For Tool Type
Rotary Drill
Primary Material Application
Metal

Description

Serrated, Cable Installer Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 72 in Overall Length, Shank Diameter 1/4 in, Powder Coated, Maximum Drilling Depth 70 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.