Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Drill Bit, 1/2in.Dia.x72in.L

  • Mfr # EM50072

  • Zoro # G7504454


product price: $39.16
/ea

Key Features

Drill Bit Size
1/2 in
Application
Masonry
Shank Size
1/4 in
Shank Dia.
1/4"
Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM50072
Zoro #
G7504454
UPC #
850078004680
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Shank Size
1/4 in
Shank Dia.
1/4"
Dia.
1/2"
Length
72"
Overall Length
72 in
Shank Diameter
1/4 in
Shank Hex Size
3/16 in
Maximum Drilling Depth
70 in

Details

Application
Masonry
Cutting Edge
Carbide Tip
Drill Bit Material
Carbide-Tipped
Item
Cable Installer Drill Bit
Features
Wire Fishing Accommodation Holes in the Head and Shank
Drill Style
Cable
For Use With
Masonry
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide Tipped
For Tool Type
Rotary Drill
Primary Material Application
Masonry
Finish - Machining
Powder Coated
Series
EM
Decimal Equivalent
0.5
Cutting Direction
Right Hand
Cable Bit Point Type
Masonry
Flute Type
Spiral
Measurement System
Fractional Inch

Description

Masonry, Cable Installer Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 72 in Overall Length, Shank Diameter 1/4 in, Powder Coated, Maximum Drilling Depth 70 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.