Zoro Homepage

Flexible Drill Bit, 1/4in.Dia.x18in.L

  • Mfr # EHS25018

  • Zoro # G7480557


product price: $20.52
/ea

Key Features

Drill Bit Size
1/4 in
Shank Size
3/16 in
Dia.
1/4"
Shank Dia.
3/16"
Drill Style
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHS25018
Zoro #
G7480557
UPC #
850078004819
Country of Origin
United States

Dimensions

Drill Bit Size
1/4 in
Shank Size
3/16 in
Dia.
1/4"
Shank Dia.
3/16"
Overall Length
18 in
Maximum Drilling Depth
16 in
Shank Diameter
3/16 in
Shank Hex Size
3/16 in

Details

Drill Style
Cable
Cutting Edge
High Speed Split Point
Features
(3) Flat Non-Slip Grip on the Chuck End
Item
Cable Installer Drill Bit
Drill Bit Material
High Speed Steel
For Use With
Steel
Series
EHS
Flute Type
Spiral
Sub Brand
High-Speed
Decimal Equivalent
0.25
Measurement System
Fractional Inch
Cable Bit Point Type
Serrated
Cutting Direction
Right Hand
Primary Material Application
Metal
Material - Machining
High Speed Steel
For Tool Type
Rotary Drill
Finish - Machining
Powder Coated
Shank Type - Machining
Straight with Three Flats

Description

Serrated, Cable Installer Drill Bit, 1/4 in Drill Bit Size, Straight with Three Flats, 18 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 16 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.