Zoro Homepage

Flexible Drill Bit, 1/4in.Dia.x18in.L

  • Mfr # EM25018

  • Zoro # G7628293


product price: $22.60
/ea

Key Features

Drill Bit Size
1/4 in
Application
Masonry
Shank Size
3/16 in
Cutting Edge
Carbide Tip
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM25018
Zoro #
G7628293
UPC #
850078004864
Country of Origin
United States

Dimensions

Drill Bit Size
1/4 in
Shank Size
3/16 in
Shank Dia.
3/16"
Dia.
1/4"
Length
18"
Overall Length
18 in
Maximum Drilling Depth
16 in
Shank Hex Size
3/16 in
Shank Diameter
3/16 in

Details

Application
Masonry
Cutting Edge
Carbide Tip
Item
Cable Installer Drill Bit
Features
Wire Fishing Accommodation Holes in the Shank
Drill Style
Cable
Drill Bit Material
Carbide-Tipped
For Use With
Masonry
Cutting Direction
Right Hand
Finish - Machining
Powder Coated
For Tool Type
Rotary Drill
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Primary Material Application
Masonry
Series
EM
Material - Machining
Carbide Tipped
Cable Bit Point Type
Screw Point
Flute Type
Spiral
Decimal Equivalent
0.25

Description

Screw Point, Cable Installer Drill Bit, 1/4 in Drill Bit Size, Straight with Three Flats, 18 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 16 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.