Zoro Homepage

Flexible Drill Bit, 1/4in.Dia.x24in.L

  • Mfr # EHS25024

  • Zoro # G7536313


product price: $20.95
/ea

Key Features

Drill Bit Size
1/4 in
Application
Steel
Shank Size
3/16 in
Shank Dia.
3/16"
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHS25024
Zoro #
G7536313
UPC #
850078004826
Country of Origin
United States

Dimensions

Drill Bit Size
1/4 in
Shank Size
3/16 in
Shank Dia.
3/16"
Overall Length
24 in
Dia.
1/4"
Length
24"
Maximum Drilling Depth
22 in
Shank Diameter
3/16 in
Shank Hex Size
3/16 in

Details

Application
Steel
Item
Cable Installer Drill Bit
Features
(3) Flat Non-Slip Grip
Drill Bit Material
High Speed Steel
Cutting Edge
High Speed Split Point
Drill Style
Cable
For Use With
Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.25
Shank Type - Machining
Straight with Three Flats
For Tool Type
Rotary Drill
Finish - Machining
Powder Coated
Sub Brand
High-Speed
Measurement System
Fractional Inch
Series
EHS
Cutting Direction
Right Hand
Cable Bit Point Type
Auger Style
Flute Type
Spiral
Primary Material Application
Steel

Description

Auger Style, Cable Installer Drill Bit, 1/4 in Drill Bit Size, Straight with Three Flats, 24 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 22 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.