Zoro Homepage

Flexible Drill Bit, 1/4in.Dia.x36in.L

  • Mfr # EHS25036

  • Zoro # G7592401


product price: $22.15
/ea

Key Features

Drill Bit Size
1/4 in
Application
Steel
Shank Size
3/16 in
Cutting Edge
High Speed Split Point
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHS25036
Zoro #
G7592401
UPC #
850078004833
Country of Origin
United States

Dimensions

Drill Bit Size
1/4 in
Shank Size
3/16 in
Overall Length
36 in
Dia.
1/4"
Length
36"
Shank Dia.
3/16"
Shank Diameter
3/16 in
Shank Hex Size
3/16 in
Maximum Drilling Depth
34 in

Details

Application
Steel
Cutting Edge
High Speed Split Point
Item
Cable Installer Drill Bit
Drill Style
Cable
Drill Bit Material
Carbon Steel
Features
(3) Flat Non-Slip Grip
For Use With
Steel
Primary Material Application
Metal
Finish - Machining
Powder Coated
Flute Type
Spiral
Series
EHS
For Tool Type
Rotary Drill
Decimal Equivalent
0.25
Cable Bit Point Type
Auger Style
Material - Machining
High Speed Steel
Sub Brand
High-Speed
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats

Description

Auger Style, Cable Installer Drill Bit, 1/4 in Drill Bit Size, Straight with Three Flats, 36 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 34 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.