Zoro Homepage

Flexible Drill Bit, 1/4in.Dia.x36in.L

  • Mfr # EM25036

  • Zoro # G7527947


product price: $24.80
/ea

Key Features

Drill Bit Size
1/4 in
Application
Masonry
Shank Size
3/16 in
Drill Style
Cable
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM25036
Zoro #
G7527947
UPC #
850078004888
Country of Origin
United States

Dimensions

Drill Bit Size
1/4 in
Shank Size
3/16 in
Overall Length
36 in
Length
36"
Dia.
1/4"
Shank Dia.
3/16"
Maximum Drilling Depth
32 in
Shank Diameter
3/16 in
Shank Hex Size
1/4 in

Details

Application
Masonry
Drill Style
Cable
Features
Wire Fishing Accommodation Holes in the Shank
Drill Bit Material
Carbide-Tipped
Cutting Edge
Carbide Tip
Item
Cable Installer Drill Bit
For Use With
Masonry
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Decimal Equivalent
0.25
Primary Material Application
Masonry
For Tool Type
Rotary Drill
Cable Bit Point Type
Split Point
Series
EM
Flute Type
Spiral
Finish - Machining
Powder Coated
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide Tipped

Description

Split Point, Cable Installer Drill Bit, 1/4 in Drill Bit Size, Straight with Three Flats, 36 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 32 in, Shank Hex Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.