Zoro Homepage

Flexible Drill Bit, 1/4in.Dia.x54in.L

  • Mfr # EM25054

  • Zoro # G7505242


product price: $24.66
/ea

Key Features

Drill Bit Size
1/4 in
Application
Masonry
Shank Size
3/16 in
Features
Wire Fishing Accommodation Holes in the Shank
Overall Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM25054
Zoro #
G7505242
UPC #
850078004895
Country of Origin
United States

Dimensions

Drill Bit Size
1/4 in
Shank Size
3/16 in
Overall Length
54 in
Shank Dia.
3/16"
Length
54"
Dia.
1/4"
Shank Hex Size
3/16 in
Maximum Drilling Depth
52 in
Shank Diameter
3/16 in

Description

Split Point, Cable Installer Drill Bit, 1/4 in Drill Bit Size, Straight with Three Flats, 54 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 52 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.