Zoro Homepage

Flexible Drill Bit, 1/4in.Dia.x72in.L

  • Mfr # EHS25072

  • Zoro # G7536891


product price: $24.99
/ea

Key Features

Drill Bit Size
1/4 in
Application
Steel
Shank Size
3/16 in
Shank Dia.
3/16"
Drill Bit Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHS25072
Zoro #
G7536891
UPC #
850078004857
Country of Origin
United States

Dimensions

Drill Bit Size
1/4 in
Shank Size
3/16 in
Shank Dia.
3/16"
Dia.
1/4"
Overall Length
72 in
Length
72"
Shank Hex Size
3/16 in
Maximum Drilling Depth
70 in
Shank Diameter
3/16 in

Details

Application
Steel
Drill Bit Material
High Speed Steel
Features
(3) Flat Non-Slip Grip
Item
Cable Installer Drill Bit
Cutting Edge
High Speed Split Point
Drill Style
Cable
For Use With
Steel, Wood
Decimal Equivalent
0.25
Sub Brand
High-Speed
Series
EHS
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
For Tool Type
Rotary Drill
Flute Type
Spiral
Finish - Machining
Powder Coated
Cutting Direction
Right Hand
Primary Material Application
Metal
Cable Bit Point Type
Split Point

Description

Split Point, Cable Installer Drill Bit, 1/4 in Drill Bit Size, Straight with Three Flats, 72 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 70 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.