Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Drill Bit, 3/4in.Dia.x24in.L

  • Mfr # ESP75024

  • Zoro # G7521105


product price: $38.16
/ea

Key Features

Drill Bit Size
3/4 in
Application
Wood
Shank Size
1/4 in
Drill Bit Material
Carbon Steel
Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESP75024
Zoro #
G7521105
UPC #
850078004413
Country of Origin
United States

Dimensions

Drill Bit Size
3/4 in
Shank Size
1/4 in
Dia.
3/4"
Overall Length
24 in
Length
24"
Shank Dia.
1/4"
Shank Hex Size
1/4 in
Shank Diameter
1/4 in
Maximum Drilling Depth
22 in

Details

Application
Wood
Drill Bit Material
Carbon Steel
Features
Self-Feeding
Drill Style
Cable
Cutting Edge
Screw point
Item
Screw Point Cable Drill Bit
For Use With
Wood
Cutting Direction
Right Hand
Shank Type - Machining
Straight with Three Flats
For Tool Type
Rotary Drill
Series
ESP
Decimal Equivalent
0.75
Flute Type
Spiral
Material - Machining
Carbon Steel
Measurement System
Fractional Inch
Primary Material Application
Wood
Cable Bit Point Type
Split Point
Finish - Machining
Powder Coated

Description

Split Point, Screw Point Cable Drill Bit, 3/4 in Drill Bit Size, Straight with Three Flats, 24 in Overall Length, Shank Diameter 1/4 in, Powder Coated, Maximum Drilling Depth 22 in, Shank Hex Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.