Zoro Homepage

Flexible Drill Bit, 3/4in.Dia.x72in.L

  • Mfr # ESP75072

  • Zoro # G7567777


product price: $42.49
/ea

Key Features

Drill Bit Size
3/4 in
Application
Wood
Shank Size
1/4 in
Overall Length
72 in
Drill Style
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP75072
Zoro #
G7567777
UPC #
850078004444
Country of Origin
United States

Dimensions

Drill Bit Size
3/4 in
Shank Size
1/4 in
Overall Length
72 in
Dia.
3/4"
Length
72"
Shank Dia.
1/4"
Shank Hex Size
1/4 in
Maximum Drilling Depth
70 in
Shank Diameter
1/4 in

Details

Application
Wood
Item
Screw Point Cable Drill Bit
Drill Style
Cable
Features
Self-Feeding
Drill Bit Material
Carbon Steel
Cutting Edge
Screw point
For Use With
Wood
Primary Material Application
Wood
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Decimal Equivalent
0.75
Material - Machining
Carbon Steel
For Tool Type
Rotary Drill
Shank Type - Machining
Straight with Three Flats
Cable Bit Point Type
Masonry
Finish - Machining
Powder Coated
Series
ESP
Flute Type
Spiral

Description

Masonry, Screw Point Cable Drill Bit, 3/4 in Drill Bit Size, Straight with Three Flats, 72 in Overall Length, Shank Diameter 1/4 in, Powder Coated, Maximum Drilling Depth 70 in, Shank Hex Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.