Zoro Homepage

Flexible Drill Bit, 3/8in.Dia.x72in.L

  • Mfr # EHS37572

  • Zoro # G7582741


product price: $35.08
/ea

Key Features

Drill Bit Size
3/8 in
Application
Steel
Shank Size
3/16 in
Drill Bit Material
High Speed Steel
Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHS37572
Zoro #
G7582741
UPC #
850078004499
Country of Origin
United States

Dimensions

Drill Bit Size
3/8 in
Shank Size
3/16 in
Dia.
3/8"
Length
72"
Overall Length
72 in
Shank Dia.
3/16"
Shank Hex Size
3/16 in
Shank Diameter
3/16 in
Maximum Drilling Depth
70 in

Details

Application
Steel
Drill Bit Material
High Speed Steel
Drill Style
Cable
Item
Cable Installer Drill Bit
Features
Wire Fishing Accommodation Holes in the Head and Shank
Cutting Edge
High Speed Split Point
For Use With
Steel, Wood
Cutting Direction
Right Hand
For Tool Type
Rotary Drill
Cable Bit Point Type
Screw Point
Decimal Equivalent
0.375
Series
EHS
Measurement System
Fractional Inch
Primary Material Application
Metal
Finish - Machining
Powder Coated
Shank Type - Machining
Straight with Three Flats
Sub Brand
High-Speed
Flute Type
Spiral
Material - Machining
High Speed Steel

Description

Screw Point, Cable Installer Drill Bit, 3/8 in Drill Bit Size, Straight with Three Flats, 72 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 70 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.