Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Drill Bit, 9/16in.Dia.x24in.L

  • Mfr # EA56224

  • Zoro # G7546086


product price: $33.99
/ea

Key Features

Diameter
9/16 in
Drill Bit Material
Carbon Steel
Finish - Machining
Powder Coated
Cutting Direction
Right Hand
Drill Style
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA56224
Zoro #
G7546086
UPC #
850078004772
Country of Origin
United States

Dimensions

Overall Length
24 in
Drill Bit Size
9/16 in
Diameter
9/16 in
Shank Size
3/16 in
Maximum Drilling Depth
22 in
Shank Hex Size
1/4 in
Shank Diameter
3/16 in

Details

Item
Auger Style Cable Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Powder Coated
Cutting Direction
Right Hand
Drill Style
Cable
Application
Wood
Features
Self-Feeding
Cutting Edge
Auger Point
For Use With
Wood
For Tool Type
Rotary Drill
Series
EA
Measurement System
Fractional Inch
Cable Bit Point Type
Screw Point
Flute Type
Spiral
Decimal Equivalent
0.563
Sub Brand
Flexible Auger Style
Primary Material Application
Wood
Material - Machining
Carbon Steel
Shank Type - Machining
Straight with Three Flats

Description

Screw Point, Auger Style Cable Drill Bit, 9/16 in Drill Bit Size, Straight with Three Flats, 24 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 22 in, Shank Hex Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.