Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Drill Bit, 9/16in.Dia.x54in.L

  • Mfr # EA56254

  • Zoro # G7627006


product price: $38.78
/ea

Key Features

Diameter
9/16 in
Drill Bit Material
Carbon Steel
Finish - Machining
Powder Coated
Cutting Direction
Right Hand
Drill Style
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA56254
Zoro #
G7627006
UPC #
850078004796
Country of Origin
United States

Dimensions

Overall Length
54 in
Drill Bit Size
9/16 in
Diameter
9/16 in
Shank Size
3/16 in
Shank Hex Size
3/16 in
Maximum Drilling Depth
52 in
Shank Diameter
3/16 in

Details

Item
Auger Style Cable Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Powder Coated
Cutting Direction
Right Hand
Drill Style
Cable
Application
Wood
Cutting Edge
Auger Point
Features
Self-Feeding
For Use With
Wood
Material - Machining
Carbon Steel
Decimal Equivalent
0.563
For Tool Type
Rotary Drill
Flute Type
Spiral
Cable Bit Point Type
Split Point
Sub Brand
Flexible Auger Style
Primary Material Application
Wood
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Series
EA

Description

Split Point, Auger Style Cable Drill Bit, 9/16 in Drill Bit Size, Straight with Three Flats, 54 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 52 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.