Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Drill Bit, 9/16in.Dia.x54in.L

  • Mfr # ESP56254

  • Zoro # G7612701


product price: $37.58
/ea

Key Features

Drill Bit Size
9/16 in
Application
Wood
Shank Size
3/16 in
Length
54"
Dia.
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESP56254
Zoro #
G7612701
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
9/16 in
Shank Size
3/16 in
Length
54"
Dia.
9/16"
Shank Dia.
3/16"
Overall Length
54 in
Shank Hex Size
3/16 in
Maximum Drilling Depth
52 in
Shank Diameter
3/16 in

Details

Application
Wood
Features
Self-Feeding
Item
Screw Point Cable Drill Bit
Drill Style
Cable
Drill Bit Material
Carbon Steel
Cutting Edge
Screw point
For Use With
Wood
Shank Type - Machining
Straight with Three Flats
Decimal Equivalent
0.563
For Tool Type
Rotary Drill
Cable Bit Point Type
Screw Point
Flute Type
Spiral
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Material - Machining
Carbon Steel
Series
ESP
Finish - Machining
Powder Coated
Primary Material Application
Wood

Description

Screw Point, Screw Point Cable Drill Bit, 9/16 in Drill Bit Size, Straight with Three Flats, 54 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 52 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.