Zoro Homepage

Flexible Drill Bit, 9/16in.Dia.x72in.L

  • Mfr # EA56272

  • Zoro # G7545097


product price: $39.54
/ea

Key Features

Diameter
9/16 in
Drill Bit Material
Carbon Steel
Finish - Machining
Powder Coated
Cutting Direction
Right Hand
Application
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA56272
Zoro #
G7545097
UPC #
850078004802
Country of Origin
United States

Dimensions

Overall Length
72 in
Drill Bit Size
9/16 in
Diameter
9/16 in
Shank Size
3/16 in
Maximum Drilling Depth
70 in
Shank Hex Size
3/16 in
Shank Diameter
3/16 in

Details

Item
Auger Style Cable Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Powder Coated
Cutting Direction
Right Hand
Application
Wood
Cutting Edge
Auger Point
Features
Self-Feeding
Drill Style
Cable
For Use With
Wood
Flute Type
Spiral
Series
EA
Decimal Equivalent
0.563
Cable Bit Point Type
Screw Point
Shank Type - Machining
Straight with Three Flats
Sub Brand
Flexible Auger Style
Measurement System
Fractional Inch
Primary Material Application
Wood
For Tool Type
Rotary Drill
Material - Machining
Carbon Steel

Description

Screw Point, Auger Style Cable Drill Bit, 9/16 in Drill Bit Size, Straight with Three Flats, 72 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 70 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.