Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Drill Bit, 9/16in.Dia.x72in.L

  • Mfr # ESP56272

  • Zoro # G7629431


product price: $40.15
/ea

Key Features

Drill Bit Size
9/16 in
Application
Wood
Shank Size
3/16 in
Shank Dia.
3/16"
Drill Style
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP56272
Zoro #
G7629431
UPC #
850078004390
Country of Origin
United States

Dimensions

Drill Bit Size
9/16 in
Shank Size
3/16 in
Shank Dia.
3/16"
Dia.
9/16"
Length
72"
Overall Length
72 in
Shank Hex Size
3/16 in
Maximum Drilling Depth
70 in
Shank Diameter
3/16 in

Details

Application
Wood
Item
Screw Point Cable Drill Bit
Drill Style
Cable
Drill Bit Material
Carbon Steel
Features
Self-Feeding
Cutting Edge
Screw point
For Use With
Wood
Cable Bit Point Type
Masonry
Shank Type - Machining
Straight with Three Flats
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.563
Measurement System
Fractional Inch
Primary Material Application
Wood
Series
ESP
Finish - Machining
Powder Coated
For Tool Type
Rotary Drill
Material - Machining
Carbon Steel

Description

Masonry, Screw Point Cable Drill Bit, 9/16 in Drill Bit Size, Straight with Three Flats, 72 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 70 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.