Zoro Homepage

Flexible Extension, 1/4" Hex, 54" L

  • Mfr # EX25054

  • Zoro # G7489702


product price: $22.55
/ea

Key Features

Shank Size
1/4"
Drive Size
1/4" Hex
Length
54 in
For Use With
1/4 in Hex Shank Drills, 1/4 in Shank Cable Drills
Overall Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX25054
Zoro #
G7489702
UPC #
850078004581
Country of Origin
United States

Dimensions

Shank Size
1/4"
Drive Size
1/4" Hex
Length
54 in
Overall Length
54 in

Details

Item
Flexible Extension
For Use With
1/4 in Hex Shank Drills, 1/4 in Shank Cable Drills

Description

Flexible Extension, For Use With 1/4 in Hex Shank Drills, 1/4 in Shank Cable Drills, Overall Length 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.