
Flexible Extension, 36 In. L
Mfr # EX18736
Zoro # G7462585
product price: $23.09
/eaKey Features
Length
36
Overall Length
36 in
Number of Pieces
1
Material - Machining
High Speed Steel
For Drill Bit Type
Extended Drills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX18736
Zoro #
G7462585
UPC #
850078004550
Country of Origin
United States
Dimensions
Length
36
Overall Length
36 in
Extension Shank Diameter
3/16 in
For Drill Diameter
1/4 in, 3/8 in, 1/2 in, 9/16 in
For Drill Shank Diameter
3/16 in
Details
Item
Drill Bit Extension
Number of Pieces
1
Material - Machining
High Speed Steel
For Drill Bit Type
Extended Drills
Extension Shank Type
Straight with Three Flats
Flexible Shank
No
Measurement System
Fractional Inch
For Drill Shank Type
Hex
Extension Type
Cable
Angled Head
Straight
Description
Drill Bit Extension, 36 in Overall Length, Straight with Three Flats, For Drill Shank Type Hex
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.