Zoro Homepage

Flexible Extension, 36 In. L

  • Mfr # EX25036

  • Zoro # G7585505


product price: $21.79
/ea

Key Features

Length
36
For Use With
1/4 in Hex Shank Drills, 1/4 in Shank Cable Drills
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX25036
Zoro #
G7585505
UPC #
850078004574
Country of Origin
United States

Dimensions

Length
36
Overall Length
36 in

Details

Item
Flexible Extension
For Use With
1/4 in Hex Shank Drills, 1/4 in Shank Cable Drills

Description

Flexible Extension, For Use With 1/4 in Hex Shank Drills, 1/4 in Shank Cable Drills, Overall Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.