Zoro Homepage

Flexible Extension, 54 In. L

  • Mfr # EX18754

  • Zoro # G7583012


product price: $20.10
/ea

Key Features

Length
54
Overall Length
54 in
Number of Pieces
1
For Drill Shank Type
Hex
For Drill Bit Type
Extended Drills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX18754
Zoro #
G7583012
UPC #
850078004567
Country of Origin
United States

Dimensions

Length
54
Overall Length
54 in
For Drill Shank Diameter
3/16 in
For Drill Diameter
1/4 in, 3/8 in, 1/2 in, 9/16 in
Extension Shank Diameter
3/16 in

Details

Item
Drill Bit Extension
Number of Pieces
1
For Drill Shank Type
Hex
For Drill Bit Type
Extended Drills
Material - Machining
High Speed Steel
Extension Shank Type
Straight with Three Flats
Measurement System
Fractional Inch
Flexible Shank
Yes
Extension Type
Cable
Angled Head
Straight

Description

Drill Bit Extension, 54 in Overall Length, Straight with Three Flats, For Drill Shank Type Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.