Heavy Duty Switch Bit, High Speed
Mfr # ETH375
Zoro # G7516625
product price: $17.51
/eaKey Features
Drill Bit Size
3/8 in
Application
Steel
Shank Size
3/16"
Dia.
3/8"
Cutting Edge
High Speed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETH375
Zoro #
G7516625
UPC #
850078004079
Country of Origin
United States
Dimensions
Drill Bit Size
3/8 in
Shank Size
3/16"
Dia.
3/8"
Overall Length
5 in
Shank Dia.
3/16"
Length
5 in
Maximum Drilling Depth
4 in
Details
Application
Steel
Cutting Edge
High Speed
Item
Cable Drill Bit
For Use With
Wood
Features
Interchangeable, Flexible
Finish - Machining
Nickel
Decimal Equivalent
0.375
For Tool Type
Switch Bit Line
Drill Bit Point Type
Screw Point
Flute Type
Spiral
Material - Machining
Carbon Steel
Primary Material Application
Steel
Measurement System
Fractional Inch
Drill Style
Switch Bit Head Only
Drill Bit Material
Carbon Steel
Description
Cable Drill Bit, 3/8 in, Steel, Carbon Steel, Flute Type Spiral, Nickel, Overall Length 5 in, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.