Shop EAGLE TOOL US
See all product information
Create Account
Installer/Drill Bit Extension, 52"
- Mfr # ETHX25052 X FLEX
- Zoro # G422386055
product price:Â
$
39.25
/ea
Key Features
Shank Dia.
1/4 in
Overall Length
52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETHX25052 X FLEX
- Zoro #
- G422386055
- UPC #
- 850058663470
- Country of Origin
- United States
- Item
- Installer/Drill Bit Extension, 52"
Dimensions
- Shank Dia.
- 1/4 in
- Overall Length
- 52 in
Description
Installer/Drill Bit Extension, 52 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.