Zoro Homepage

Quick Switch Bits Hex, 1/4in Shank, 3 pcs.

  • Mfr # ETHXKIT250

  • Zoro # G8850554


product price: $17.19
/ea

Key Features

Shank Type - Machining
Hex
Overall Length
4 in
Includes
Extension Adaptor, Handy Storage Case, Quick Change Hex Adaptor
For Use With
1/4 in Switch Bit Shanks
Drill Bit Sizes Included
1/4 in, 3/8 in, 1/2 in, 9/16 in, 3/4 in, 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETHXKIT250
Zoro #
G8850554
UPC #
850078004956
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Sizes Included
1/4 in, 3/8 in, 1/2 in, 9/16 in, 3/4 in, 1 in
Overall Width
9/16 in
For Drill Bit Size
1/4 in, 3/8 in, 1/2 in, 9/16 in, 3/4 in, 1 in
Overall Height
9/16 in

Details

Item
Quick Switch Bits Hex
Shank Type - Machining
Hex
Includes
Extension Adaptor, Handy Storage Case, Quick Change Hex Adaptor
For Use With
1/4 in Switch Bit Shanks
Number of Pieces
3
For Tool Type
1/4 in Switch Bit Shanks
Sub Brand
Quick Switch
Primary Material Application
All 1/4in Shank Cable Installer and Switch Bits

Description

Quick Switch Bits Hex, For Use With 1/4 in Switch Bit Shanks, For Drill Bit Size 1/4 in, 3/8 in, 1/2 in, 9/16 in, 3/4 in, 1 in, Hex, Overall Length 4 in, Overall Width 9/16 in, Overall Height 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.