Screw Point Switch Bit Head Only
Mfr # ETS375
Zoro # G7466453
product price: $22.54
/eaKey Features
Drill Bit Size
3/8 in
Application
Wood
Shank Size
3/16"
Shank Dia.
3/16"
Cutting Edge
Screw point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETS375
Zoro #
G7466453
UPC #
850078004284
Country of Origin
United States
Dimensions
Drill Bit Size
3/8 in
Shank Size
3/16"
Shank Dia.
3/16"
Overall Length
4 in
Length
4 in
Dia.
3/8"
Maximum Drilling Depth
4 in
Details
Application
Wood
Cutting Edge
Screw point
For Use With
Masonry
Item
Cable Drill Bit
Features
Interchangeable, Flexible
For Tool Type
Switch Bit Line
Decimal Equivalent
0.375
Drill Bit Point Type
Screw Point
Measurement System
Fractional Inch
Flute Type
Spiral
Finish - Machining
Nickel
Material - Machining
Carbon Steel
Primary Material Application
Wood
Drill Style
Switch Bit Screw Point Head Only
Drill Bit Material
Carbon Steel
Description
Cable Drill Bit, 3/8 in, Wood, Carbon Steel, Flute Type Spiral, Nickel, Overall Length 4 in, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.