Zoro Homepage

Split Cable Bit, 1/4in Dia., 24in L

  • Mfr # EC25024

  • Zoro # G8850405


product price: $25.74
/ea

Key Features

Drill Bit Size
1/4 in
Application
Wood
Shank Size
3/16 in
Drill Style
Cable
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC25024
Zoro #
G8850405
UPC #
855376005162
Country of Origin
United States

Dimensions

Drill Bit Size
1/4 in
Shank Size
3/16 in
Overall Length
24 in
Length
24"
Dia.
1/4"
Shank Dia.
3/16"
Maximum Drilling Depth
24 in
Shank Diameter
3/16 in
Shank Hex Size
3/16 in

Details

Application
Wood
Drill Style
Cable
Drill Bit Material
Carbon Steel
Cutting Edge
Split Point
Item
Cable Installer Drill Bit
Features
Clean Cutting, Flexible
For Use With
Wood
Cutting Direction
Right Hand
For Tool Type
Rotary Drill
Cable Bit Point Type
Split Point
Primary Material Application
Wood
Finish - Machining
Powder Coated
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbon Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.25
Series
EC
Flute Type
Spiral

Description

Split Point, Cable Installer Drill Bit, 1/4 in Drill Bit Size, Straight with Three Flats, 24 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 24 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.